Motion
68602
Intrinsically Safe, ProPolymer 4AA LED Industrial Flashlight
Mi Item #03966788
MFR #68602
Price$90.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Intrinsically Safe, ProPolymer 4AA LED Industrial Flashlight
Mi Item #03966788
MFR #68602

Mfr description
68602 STREAMLIGHT FLASHLIGHT 4AA YELLOW
  • 130 meter beam distance
  • Class I, Div. 1 rated
  • Durable polymer construction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.78/each

Specifications

Dimensions

  • Battery Size
    AA
  • Body Diameter/Width
    1.48 in
  • Head Diameter/Width
    1.69 in
  • Length
    7 in
  • Weight
    7.6 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Yellow
  • Body Material
    Polymer
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    4200 cd
  • Complete Light Output
    100 lm
  • Complete Run Time
    6 hrs
  • Features & Benefits
    • 130 meter beam distance • Class I, Div. 1 rated • Durable polymer construction • IP67 rated • waterproof to 1 meter for 30 minutes • 1 meter impact resistance tested • Non-conductive and lightweight • Ergonomically designed for maximum hand comfort
  • Includes
    (4) "AA" batteries
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926686021
  • Maximum Beam Intensity
    3500 cd
  • Maximum Light Output
    100 lm
  • Maximum Run Time
    6 h
  • Model
    Safety Rated Handheld Flashlight
  • Number Of Batteries
    4
  • Number of LEDs
    1
  • Number Of Light Modes
    1
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IP67
  • Standards Met
    EX
  • Type
    Handheld Flashlight (General Purpose or Industrial)
  • UL Listing
    Class I, Div. 2, Groups A,B,C,D, Class III, T4, Class I and II, Div. 1, Groups C,D,F,G
  • UPC_NO
    080926686021
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)