Motion
SI 5075
SI 5075
Mi Item #04031521
MFR #SI 5075
Price$22.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SI 5075
Mi Item #04031521
MFR #SI 5075

Mfr description
1212164 SEALING WRAP 1"X10'
  • Nonsticky, self-fusing multi-purpose wrap
  • Insulates electric components, seals leaks, improves grip
  • Dielectric strength up to 400 vpm
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.59/each

Specifications

Dimensions

  • Dimensions
    1" x 10 ft
  • Length
    10 ft
  • Thickness
    0.5 mm
  • Width
    1 in

Details

  • Color
    Red
  • Max Operating Temperature
    +500 °F
  • Min Operating Temperature
    -65 °F
  • Package Quantity
    1
  • UPC_NO
    079340433984
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)