Motion
NF1062710
Semi-Pneumatic Caster Wheel - 350 lb Capacity, 10 in Dia., 10 x 3.50 Tire Size, 2-1/4 in Offset 1-Piece Hub
MI ITEM #04178852
MFR #NF1062710
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semi-Pneumatic Caster Wheel - 350 lb Capacity, 10 in Dia., 10 x 3.50 Tire Size, 2-1/4 in Offset 1-Piece Hub
MI ITEM #04178852
MFR #NF1062710

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NF1062710 WHEEL PNEUMATIC

Specifications

  • Wheel Type
    Semi-Pneumatic
  • Additional Details
    Offset 1-Piece Hub
  • Load Capacity Range
    0 to 599 lb
  • Wheel Diameter
    10 in
  • Tire Size
    10 x 3.50
  • Hub Length
    2-1/4 in
  • Type Of Bearing
    Radial Ball
  • Load Capacity
    350 lbs
  • Bearing ID
    5/8 in
  • Bore Inside Diameter
    1-3/8 in
  • Description Keyword
    2-1/4 in Offset 1-Piece Hub
  • Wheel Width
    3-1/2 in
  • Operating Temperature Range
    -40 to 180 °F
  • Tread Type
    Flat
  • Wheel Material Type
    Solid Urethane
  • Product Type
    Pneumatic Caster Wheels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought