Motion
61200
HAZ-LO Headlamp - LED Bulb, Non-Rechargeable, AA Battery Size, 120 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 3
Mi Item #04181643
MFR #61200
Price$77.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HAZ-LO Headlamp - LED Bulb, Non-Rechargeable, AA Battery Size, 120 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 3
Mi Item #04181643
MFR #61200

Mfr description
61200 LED HEAD LAMP
  • Compact, long-running, high-performance, C4® LED headlight to meet the stringent requirements of Division 1 hazardous locations while maintaining exceptional light output and a long run time
  • C4® LED, impervious to shock with a 50,000 hour lifetime
  • Unbreakable polycarbonate lens
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.97/each

Specifications

Dimensions

  • Battery Size
    AA
  • Head Diameter/Width
    2-1/2 in

Details

  • Batteries Included
    Batteries Included
  • Battery Chemistry
    Alkaline
  • Body Color
    Yellow
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    6800 LED cd
  • Complete Light Output
    120 (Halogen) lm, 20 (LED) lm
  • Complete Run Time
    1.5 (Halogen) h, 11.5 (LED) h
  • Design Features
    Swivel Head
  • Features & Benefits
    • Compact, long-running, high-performance, C4® LED headlight to meet the stringent requirements of Division 1 hazardous locations while maintaining exceptional light output and a long run time • C4® LED, impervious to shock with a 50,000 hour lifetime • Unbreakable polycarbonate lens • O-ring sealed • Three “AA” size alkaline cells provide fast replacement with readily available batteries • Push-button switch: on/off • Rubber dome actuator provides easy operation even when wearing heavy gloves • Impact-resistant housing—drop test verified • Rubber and elastic hard hat strap included • Class 1, Division 1 rated
  • Head Strap Material
    Elastic
  • Head Swivel Angle
    90 °
  • Headlamp Attachment Type
    Hard Hat Attachment
  • Includes
    Rubber Hard Hat Strap
  • Maximum Beam Intensity
    6800 cd
  • Maximum Light Output
    270 lm
  • Maximum Run Time
    11 h
  • Number Of Batteries
    3
  • Number of LEDs
    1
  • Number Of Light Modes
    2
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    Impact Resistant
  • Standards Met
    EX, MSHA
  • Type
    Headlamp
  • UL Listing
    Class I, Class II, Class III, Division 1, Group A, Group B, Group C, Group D, Group E, Group F, Group G, T4
  • UPC_NO
    080926612006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)