Motion
41087-3064
Compression Packing - Style: 98, 1.000 in Size, Carbon Fiber Material, Lattice Braid Construction
MI ITEM #04184762
MFR #41087-3064
Your Price$490.66/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 98, 1.000 in Size, Carbon Fiber Material, Lattice Braid Construction
MI ITEM #04184762
MFR #41087-3064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$490.66/lb(List $613.32)

Overview

Mfr description
98 CARBON FIBER GRAPHITE DISPERSION
  • Premium carbon packing that is manufactured from high purity (carbon assay) premium carbon staple yarn
  • Individual yarns are single-end coated and single-end dried prior to braiding with high temperature, non-petroleum-based graphite lubricant dispersion
  • This ensures uniformity of coverage and lubrication
  • Suitable for the widest range of applications and operating conditions
  • Reduces amount of inventory
  • Slimplifies packing selection
  • Lowers chance of costly mistakes
  • Most comformable carbon packing
  • Easy to install and adjust quickly to minimize downtime and shorten break-in period
  • Low coefficient of friction
  • Longer equipment life and reduced shaft wear
  • Lower maintenance costs and worries
  • High thermal conductivity
  • Process runs cooler and packing lasts longer
  • Good resistance to abrasion will maintain sealing performance and running stability in harsh conditions (Temperature, speed, friction, load, harsh media...)
  • Excellent chemical resistance with low chloride certification available

Specifications

  • Style
    98
  • Cross Section
    1.000 in
  • Product Type
    Packing
  • Material
    Carbon Fiber
  • Construction
    Lattice Braid
  • Max Shaft Surface Speed
    4000 fpm
  • Maximum Pressure Rotary
    500 psi
  • Maximum Pressure Valve
    2500 psi
  • Maximum Temperature ATM
    850 °F
  • Max Temperature Steam
    1200 °F
  • Ph Check Range
    0-14 pH (except strong oxidizers)
  • Package Type
    Spool
  • Lubrication Type
    Graphite Dispersion
  • Weight
    10 lbs
  • Manufacturer Upc Number
    717744921408
  • UPC_NO
    717744921408

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought