Motion
61400
Enduro LED Headlamp, Compact and Multi-Function
Mi Item #04190497
MFR #61400
Price$30.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enduro LED Headlamp, Compact and Multi-Function
Mi Item #04190497
MFR #61400

Mfr description
61400 BLACK WATERPROOF HEADLIGHT
  • Easy to use push button "on-off"
  • Low mode runtime of 25 hours
  • Elastic headstrap and visor clip that attaches to the brim of your hat or car visor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.06/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Body Diameter/Width
    2-1/4 in
  • Head Diameter/Width
    1.3 in
  • Overall Height
    1.6 in
  • Weight
    2.75 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Black
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    1100 cd
  • Complete Light Output
    50 lm (High), 10 lm
  • Complete Run Time
    5.5 Hrs (High), 25 hrs
  • Features & Benefits
    • Easy to use push button "on-off" • Low mode runtime of 25 hours • Elastic headstrap and visor clip that attaches to the brim of your hat or car visor • Impact resistant ABS construction • IPX7 waterproof;
  • Head Strap Material
    Rubber
  • Headlamp Attachment Type
    Horizontal Strap
  • Includes
    (2) "AAA" Alkaline Batteries, Visor Clip, Elastric headstrap
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926614000
  • Maximum Beam Intensity
    850 cd
  • Maximum Light Output
    50 lm
  • Maximum Run Time
    25 hrs
  • Model
    General Purpose Headlamp
  • Number Of Batteries
    2
  • Number of LEDs
    1
  • Number Of Light Modes
    2
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX7
  • Standards Met
    ATEX Zone 1, European Community Directives
  • Type
    Headlamp
  • UPC_NO
    080926614000
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)