Motion
85905
Open-Top Belt Holster - Black Color, Nylon
Mi Item #04251729
MFR #85905
Price$14.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open-Top Belt Holster - Black Color, Nylon
Mi Item #04251729
MFR #85905

Mfr description
85905 BLACK NYLON HOLDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.44/each

Specifications

Dimensions

  • Height
    2 in
  • Length
    10 in
  • Width
    6 in

Details

  • Color
    Black
  • Flashlight Part Number Comp
    85010, 85011, 85400
  • Flashlight Trade Name
    Scorpion
  • Manufacturer Upc Number
    80926859050
  • Material
    Nylon
  • Type
    Open-Top Belt Holster
  • UPC_NO
    080926859050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)