Motion
1627200

AMES CO.
1627200

True Temper® Shovel - High Density Polyethylene, 18 in Blade Width, D-Grip Straight Handle
Mi Item #04253752
MFR #1627200
Price$33.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1627200

True Temper® Shovel - High Density Polyethylene, 18 in Blade Width, D-Grip Straight Handle
Mi Item #04253752
MFR #1627200

Mfr description
1627200 18"X51" SNOW SHOVEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.15/each

Specifications

Dimensions

  • Blade Height
    5 in
  • Blade Width
    18 in

Details

  • Blade Material
    High Density Polyethylene
  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Steel
  • Handle Style
    D-Grip Straight
  • Non Sparking
    Non-Sparking
  • Type
    Shovel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)