Snow Shovels and Pushers

Make snow removal effortless with Motion's high-quality snow shovels and pushers. These sturdy tools are designed for comfort and efficiency in clearing snow from sidewalks and driveways.
FILTER
BRAND
BLADE SHAPE
BLADE WIDTH
BLADE HEIGHT
BLADE MATERIAL
HANDLE STYLE
HANDLE LENGTH
HANDLE MATERIAL
TYPE

11 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Ames 1627200
Ames  1627200
True Temper® Shovel - High Density Polyethylene, 18 in Blade Width, D-Grip Straight Handle
MI ITEM #04253752
MFR #1627200
In stock
$33.88/each
Ames 1603072
Ames  1603072
True Temper® Snow Shovel - Plastic, 18 in Blade Width, D-Grip Ergonomic Handle, 36 in Handle Length
MI ITEM #06197726
MFR #1603072
In stock
$37.23/each
Ames 1641900
Ames  1641900
True Temper® Snow Pusher - Steel, 24 in Blade Width, Straight Handle
MI ITEM #04376341
MFR #1641900
Factory Order
Quote Required
Ames 1639300
Ames  1639300
True Temper® Snow Pusher - Steel, 24 in Blade Width, D-Grip Straight Handle
MI ITEM #04418830
MFR #1639300
Factory Order
Quote Required
Union Tools 1640400
Union Tools  1640400
True Temper® Snow Shovel - Steel, 17-1/2 in Blade Width, D-Grip Straight Handle
MI ITEM #07995515
MFR #1640400
Factory Order
Quote Required
Ames 1627400
Ames  1627400
True Temper® Shovel - High Density Polyethylene, 18 in Blade Width, D-Grip Straight Handle
MI ITEM #05018548
MFR #1627400
In stock
$26.18/each
Pro-Source 06315956
Pro-Source  06315956
10-1/4" Snow Shovel 13" Blade Height, 24" Collapsible D-Grip Metal Shaft with Poly Handle
MI ITEM #11749698
MFR #06315956
In stock
$25.95/each
Ames 1641200
Ames  1641200
True Temper® Shovel - Steel, 17-3/4 in Blade Width, D-Grip Ergonomic Handle
MI ITEM #04914794
MFR #1641200
Factory Order
Quote Required
Ames 1630400
Ames  1630400
True Temper® Snow Pusher - Polypropylene, 24 in Blade Width, D-Grip Straight Handle
MI ITEM #05018551
MFR #1630400
In stock
$36.30/each
Ames 1640000
Ames  1640000
True Temper® Snow Pusher - 24 in Blade Width, D-Grip Straight Handle
MI ITEM #04418831
MFR #1640000
Factory Order
Quote Required
Pro-Source 86454717
Pro-Source  86454717
7" Steel Sidewalk/Ice Scraper 6" Blade Height, 51" Straight Wood Handle
MI ITEM #11750750
MFR #86454717
In stock
$24.83/each
Showing 1-11 of 11