Motion
1630400

AMES CO.
1630400

True Temper® Snow Pusher - Polypropylene, 24 in Blade Width, D-Grip Straight Handle
Mi Item #05018551
MFR #1630400
Price$34.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1630400

True Temper® Snow Pusher - Polypropylene, 24 in Blade Width, D-Grip Straight Handle
Mi Item #05018551
MFR #1630400

Mfr description
1630400 SNOW PUSHER,-SC-,POLY,24IN,NO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.25/each

Specifications

Dimensions

  • Blade Height
    4-1/4 in
  • Blade Width
    24 in

Details

  • Blade Material
    Polypropylene
  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Wood
  • Handle Style
    D-Grip Straight
  • Non Sparking
    Non-Sparking
  • Type
    Snow Pusher
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)