Motion
1640400
True Temper® Snow Shovel - Steel, 17-1/2 in Blade Width, D-Grip Straight Handle
MI ITEM #07995515
MFR #1640400
Price$41.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
True Temper® Snow Shovel - Steel, 17-1/2 in Blade Width, D-Grip Straight Handle
MI ITEM #07995515
MFR #1640400

Mfr description
1640400 SNOW SHOVEL TEFLON COATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.36/each

Specifications

Dimensions

  • Blade Height
    1-1/2 in
  • Blade Width
    17-1/2 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Wood
  • Handle Style
    D-Grip Straight
  • Non Sparking
    Not Non-Sparking
  • Type
    Shovel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)