Motion
86454717

Pro-Source
86454717

7" Steel Sidewalk/Ice Scraper 6" Blade Height, 51" Straight Wood Handle
Mi Item #11750750
MFR #86454717
Price$66.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
86454717

7" Steel Sidewalk/Ice Scraper 6" Blade Height, 51" Straight Wood Handle
Mi Item #11750750
MFR #86454717

Mfr description
86454717 7"WX4"HX48"L SIDEWALK SCRAPER W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.55/each

Specifications

Dimensions

  • Blade Height
    6 in
  • Blade Width
    7 in
  • Handle Length
    51 in

Details

  • Blade Material
    Steel
  • Color
    Black
  • Handle Material
    Wood
  • Handle Type
    Straight
  • PSC Code
    5110
  • Type
    Sidewalk/Ice Scraper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)