Motion
1641200

AMES CO.
1641200

True Temper® Shovel - Steel, 17-3/4 in Blade Width, D-Grip Ergonomic Handle
Mi Item #04914794
MFR #1641200
Price$50.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1641200

True Temper® Shovel - Steel, 17-3/4 in Blade Width, D-Grip Ergonomic Handle
Mi Item #04914794
MFR #1641200

Mfr description
1641200 SNOW SHOVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.03/each

Specifications

Dimensions

  • Blade Width
    17-3/4 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Steel
  • Handle Style
    D-Grip Ergonomic
  • Non Sparking
    Not Non-Sparking
  • Type
    Shovel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)