Motion
1627400

AMES CO.
1627400

True Temper® Shovel - High Density Polyethylene, 18 in Blade Width, D-Grip Straight Handle
Mi Item #05018548
MFR #1627400
Price$28.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1627400

True Temper® Shovel - High Density Polyethylene, 18 in Blade Width, D-Grip Straight Handle
Mi Item #05018548
MFR #1627400

Mfr description
1627400 SNOW SHOVEL,-SC-,POLY,18IN,MM,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.42/each

Specifications

Dimensions

  • Blade Height
    5-1/2 in
  • Blade Width
    18 in

Details

  • Blade Material
    High Density Polyethylene
  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Wood
  • Handle Style
    D-Grip Straight
  • Non Sparking
    Non-Sparking
  • Type
    Shovel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)