Motion
1603072

AMES CO.
1603072

True Temper® Snow Shovel - Plastic, 18 in Blade Width, D-Grip Ergonomic Handle, 36 in Handle Length
Mi Item #06197726
MFR #1603072
Price$40.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1603072

True Temper® Snow Shovel - Plastic, 18 in Blade Width, D-Grip Ergonomic Handle, 36 in Handle Length
Mi Item #06197726
MFR #1603072

Mfr description
1603072 18" ERGONOMIC SNOW SHOVEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.18/each

Specifications

Dimensions

  • Blade Height
    13-3/4 in
  • Blade Width
    18 in
  • Handle Length
    36 in

Details

  • Blade Material
    Plastic
  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Metal Shaft w/Poly Handle
  • Handle Style
    D-Grip Ergonomic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)