Specifications
Dimensions
- Battery SizeAA
Details
- Body ColorBlack
- Bulb TypeLED
- Number of LEDs1
- Number Of Light Modes1
- Rechargeable Or RefillableRefillable
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)