Motion
61051
Trident Headlamp - Dual (LED/Xenon) Bulb, Non-Rechargeable, AAA Battery Size, 18 lm Maximum Light Output, Green Body Color, Number of Batteries; 3
Mi Item #04286173
MFR #61051
Price$48.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trident Headlamp - Dual (LED/Xenon) Bulb, Non-Rechargeable, AAA Battery Size, 18 lm Maximum Light Output, Green Body Color, Number of Batteries; 3
Mi Item #04286173
MFR #61051

Mfr description
61051 HEADLAMP TRIDENT YELLOW W/ ADJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.12/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Body Diameter/Width
    2.55 in
  • Head Diameter/Width
    1.86 in

Details

  • Batteries Included
    Batteries Included
  • Battery Chemistry
    Alkaline
  • Beam Features
    Laser
  • Body Color
    Green
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    Dual (LED/Xenon)
  • Complete Light Output
    18 (White) lm, 4 (Green) lm
  • Design Features
    Swivel Head
  • Head Strap Material
    Elastic
  • Head Swivel Angle
    90 °
  • Headlamp Attachment Type
    Hard Hat Attachment, Horizontal Strap
  • LED Bulb Color
    Green, White
  • Maximum Light Output
    18 lm
  • Maximum Run Time
    150 h
  • Number Of Batteries
    3
  • Number of LEDs
    3
  • Number Of Light Modes
    3
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    Water Resistant
  • Standards Met
    CE
  • Type
    Headlamp
  • UPC_NO
    080926610514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)