Motion
68300
ProPolymer 4AA LED Long Lasting Safety-Rated Flashlight
Mi Item #04286174
MFR #68300
Price$48.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProPolymer 4AA LED Long Lasting Safety-Rated Flashlight
Mi Item #04286174
MFR #68300

Mfr description
68300 FLASHLIGHT PROPOLYMER 4AA LED
  • Class 1 Div. 1 rated
  • Runtime 155 hours
  • Runs on four AA alkaline batteries, not included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.68/each

Specifications

Dimensions

  • Battery Size
    AA
  • Body Diameter/Width
    1.34 in
  • Head Diameter/Width
    1.63 in
  • Length
    6.5 in
  • Weight
    6.3 oz

Details

  • Batteries Included
    No
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Black
  • Body Material
    Polymer
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Light Output
    67 lm
  • Complete Run Time
    155 hrs
  • Features & Benefits
    • Class 1 Div. 1 rated • Runtime 155 hours • Runs on four AA alkaline batteries, not included • Comfortable 6.5 inch size and ergonomically shaped for your hand. • Push button tail switch for one handed operation • Waterproof and made of impact resistant polymer with a rubber face cap • Non-conductive and corrosion proof
  • Includes
    No batteries included
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926683006
  • Maximum Light Output
    67 lm
  • Maximum Run Time
    155 hrs
  • Model
    Safety Rated Handheld Flashlight
  • Number Of Batteries
    4
  • Number of LEDs
    7
  • Number Of Light Modes
    1
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    Impact Resistant, Waterproof
  • Standards Met
    EX
  • Type
    Handheld Flashlight (General Purpose or Industrial)
  • UL Listing
    Class I, Div 2, Groups A,B,C,D, Class II, Div. 2, Groups F,G, Class III, T3C, Class I, Div. 1, Groups C,D
  • UPC_NO
    080926683006
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)