Motion
W-420-UYB-1/2
Solid Elastomer Caster Wheel - 4 in Dia., 2 in Face, Precision Ball Bearing, 750 lbs Capacity
MI ITEM #04299647
MFR #W-420-UYB-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Elastomer Caster Wheel - 4 in Dia., 2 in Face, Precision Ball Bearing, 750 lbs Capacity
MI ITEM #04299647
MFR #W-420-UYB-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-420-UYB-1/2 UNILAST WHEEL

Specifications

  • Load Capacity Range
    600 to 999 lb
  • Wheel Diameter
    4 in
  • Face Width
    2 in
  • Type Of Bearing
    Precision Ball
  • Hub Length
    2-1/4 in
  • Wheel Material Type
    Solid Elastomer
  • Load Capacity
    750 lbs
  • Core Color
    Royal Blue
  • Tread Color
    Royal Blue
  • Operating Temperature Range
    -50 to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text