Motion
71600
JR Reach Flashlight with Flexible Extension Cable
Mi Item #04308101
MFR #71600
Price$100.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JR Reach Flashlight with Flexible Extension Cable
Mi Item #04308101
MFR #71600

Mfr description
71600 JR REACH LED
  • 115 lumens at then end of 14 inches of reach
  • 7.5 hours of runtime
  • Durable aluminum construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.04/each

Specifications

Dimensions

  • Battery Size
    AA
  • Body Diameter/Width
    0.73 in
  • Head Diameter/Width
    0.8 in
  • Length
    20 in
  • Weight
    6.1 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Beam Features
    Spot Beam
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    1500 cd
  • Complete Light Output
    115 lm
  • Complete Run Time
    7.5 hrs
  • Features & Benefits
    • 115 lumens at then end of 14 inches of reach • 7.5 hours of runtime • Durable aluminum construction • Folds to a compact 9 inches • Magnetic clip holder for mounting • IPX4 water resistant • Cable protected by a silicone coating
  • Includes
    (2) AA Alkaline batteries, Magnetic clip holder
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926716001
  • Maximum Beam Intensity
    1600 cd
  • Maximum Light Output
    115 lm
  • Maximum Run Time
    7.5 hrs
  • Model
    Handheld Flashlight (General Purpose or Industrial)
  • Number Of Batteries
    2
  • Number of LEDs
    1
  • Number Of Light Modes
    1
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX4
  • Standards Met
    1 Meter Impact Resistance Tested, European Community Directives, IPX4 Rated
  • Type
    Extended-Reach/Flexible-End Flashlight
  • UPC_NO
    080926716001
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)