Motion
74301
Strion LED Bright and Compact Rechargeable Flashlight
Mi Item #04322239
MFR #74301
Price$205.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strion LED Bright and Compact Rechargeable Flashlight
Mi Item #04322239
MFR #74301

Mfr description
74301 FLASHLIGHT STREAMLIGHT STRION LED
  • 375 lumens and 219 meter beam on High
  • Switch to low mode for 9.5 hour runtime
  • Compact 6" design with grooved barrel for a sure grip, even with gloves
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$205.68/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Body Diameter/Width
    0.95 in
  • Head Diameter/Width
    1-1/4 in
  • Length
    5.9 in
  • Weight
    5.2 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    3.63 V
  • Beam Features
    Strobe Light
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    12000 cd
  • Complete Light Output
    375 lm (High), 175 lm (Med), 80 lm
  • Complete Run Time
    2.5 Hrs (High), 4.75 Hrs (Med), 9.5 hrs
  • Features & Benefits
    • 375 lumens and 219 meter beam on High • Switch to low mode for 9.5 hour runtime • Compact 6" design with grooved barrel for a sure grip, even with gloves • Smaller size fits comfortably in holster • Durable aluminum construction and IPX4 water resistant • Lithium ion battery holds a charge for longer runtimes • High/Med/Low/Strobe modes
  • Includes
    Rechargeable battery, 120V/100V AC & 12V DC Charge Cords, (1) Holder
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926743014
  • Maximum Beam Intensity
    8800 cd
  • Maximum Light Output
    375 lm
  • Maximum Run Time
    9.5 hrs
  • Model
    Rechargeable Handheld Flashlight
  • Number Of Batteries
    1
  • Number of LEDs
    1
  • Number Of Light Modes
    4
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • Standards Met
    CE
  • Type
    Handheld Flashlight (General Purpose or Industrial)
  • UPC_NO
    080926743014
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)