Specifications
Dimensions
- Face Width2 in
- Groove Width7/8 in
- Hub Diameter2.0000 in
- Hub Length2-1/2 in
- Wheel Diameter6 in
Details
- Core ColorStainless
- Country of OriginUS
- Load Capacity1200 lbs
- Load Capacity Range1,000 to 1,999 lb
- Operating Temperature Range-40 to 250 °F
- Tread ColorStainless
- Type Of BearingStainless Steel Ball
- Wheel Bearing TypePrecision Sealed Ball
- Wheel MaterialStainless Steel
- Wheel Material TypeV-Grooved - Stainless Steel
- Wheel TypeV-Grooved Stainless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)