Motion
65612
Stylus Penlight - LED Bulb, Non-Rechargeable, AAAA Battery Size, 11 lm Maximum Light Output, Silver Body Color, Number of Batteries; 3, 11 lm Lumens
Mi Item #04431986
MFR #65612
Price$57.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stylus Penlight - LED Bulb, Non-Rechargeable, AAAA Battery Size, 11 lm Maximum Light Output, Silver Body Color, Number of Batteries; 3, 11 lm Lumens
Mi Item #04431986
MFR #65612

Mfr description
65612 LIGHT STYLUS REACH
  • Full extension allows for 14 inches of reach
  • Twist and turn the cable into any position to light any crevice
  • Handy pocket clip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.27/each

Specifications

Dimensions

  • Battery Size
    AAAA
  • Beam Distance
    24
  • Cable Length
    7.0000 in, 177.80 mm
  • Length
    14 in
  • Lumens
    11 lm
  • Weight
    1.7 oz

Details

  • Additional Details
    IP Rating: IPX4 | Features: Individually serialized | Clip: Removable pocket clip | Reach: 14 in (35.6 cm)
  • Application
    Penlight
  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Life
    24 hr
  • Battery Type
    AAAA Alkaline
  • Battery Voltage
    1.5 V
  • Belt Clip
    Yes
  • Body Color
    Silver
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    No
  • Color
    Black
  • Complete Beam Intensity
    140 cd
  • Complete Light Output
    11 lm
  • Complete Run Time
    24 hrs
  • Cord Type
    No Cord
  • Design Features
    Intrinsically Safe, Pocket Clip, Water Resistant
  • ETL Listed
    No
  • Features & Benefits
    • Full extension allows for 14 inches of reach • Twist and turn the cable into any position to light any crevice • Handy pocket clip • 11 lumens • Folded up it measures 7 inches for easy storage • IPX4 rated for water resistance • Momentary or constant on operation
  • Includes
    Pocket clip, (3) AAAA alkaline batteries
  • Intrinsically Safe Standard
    UL Class I Div 1
  • Lamp Type
    White LED
  • LED Bulb Color
    White
  • Light Output
    11 lm
  • Lumen Output
    11 lm
  • Manufacturer Upc Number
    80926656123
  • Maximum Beam Intensity
    140 cd
  • Maximum Light Output
    11 lm
  • Maximum Run Time
    24 hrs
  • Model
    Extendable Penlight
  • Mounting Type
    Clip
  • Number Of Batteries
    3
  • Number Of Batteries Required
    3
  • Number of LEDs
    1
  • Number Of Light Modes
    2
  • Peak Beam Intensity
    140 cd
  • Power Source
    AAAA Battery
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX4
  • Run Time
    24 hr
  • Safety Rating
    Intrinsically Safe
  • Standards Met
    IPX4, UL Listed
  • Type
    Penlight
  • UL Listed
    Yes
  • UL Listing
    UL Listed
  • UPC_NO
    080926656123
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPX4
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)