Motion
75810
Stinger DS LED Bright Rechargeable Flashlight with Dual Switches
Mi Item #04476341
MFR #75810
Price$191.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stinger DS LED Bright Rechargeable Flashlight with Dual Switches
Mi Item #04476341
MFR #75810

Mfr description
75810 STINGER LIGHT DS-LED
  • 425 lumens and 322 meter beam on high mode
  • Switch to low mode for runtime up to 10 hours
  • Durable aluminum body with non-slip comfort grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.82/each

Specifications

Dimensions

  • Battery Size
    C
  • Body Diameter/Width
    1.17 in
  • Head Diameter/Width
    1.62 in
  • Length
    8.85 in
  • Weight
    12.8 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    NiMH
  • Battery Voltage
    3.6 V
  • Beam Features
    Laser
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    26000 cd
  • Complete Light Output
    425 lm (High), 200 lm (Med), 100 lm
  • Complete Run Time
    3 Hrs (High), 5.5 Hrs (Med), 10 hrs
  • Features & Benefits
    • 425 lumens and 322 meter beam on high mode • Switch to low mode for runtime up to 10 hours • Durable aluminum body with non-slip comfort grip • IPX4 water resistant and impact resistance tested • NiMH battery rechargeable up to 1000 times • Compact, snap-in charger (not incl) • High/Med/Low/Strobe modes
  • Includes
    Rechargeable battery, No charger
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926758100
  • Maximum Beam Intensity
    24000 cd
  • Maximum Light Output
    425 lm
  • Maximum Run Time
    10 hrs
  • Model
    Rechargeable Handheld Flashlight
  • Number Of Batteries
    1
  • Number of LEDs
    1
  • Number Of Light Modes
    3
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • Standards Met
    1 Meter Impact Resistance Tested, European Community Directives, IPX4 Rated
  • Type
    Handheld Flashlight (General Purpose or Industrial)
  • UPC_NO
    080926758100
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)