Motion
69140
Vantage Firefighter Helmet Mounted Light
Mi Item #04503227
MFR #69140
Price$221.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vantage Firefighter Helmet Mounted Light
Mi Item #04503227
MFR #69140

Mfr description
69140 VANTAGE LED HELMET MTD LIGHT
  • 115 lumens, 167 meter beam, 6 hour runtime
  • Small (3.25 inches) and lightweight
  • Clamps on either side of traditional or modern firefighter's helmet or hard hat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$221.26/each

Specifications

Dimensions

  • Battery Size
    CR123A
  • Body Diameter/Width
    1.47 in
  • Length
    3.26 in
  • Overall Height
    2.56 in
  • Weight
    5.14 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Primary
  • Battery Voltage
    3 V
  • Beam Features
    Spot Beam
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    7000 cd
  • Complete Light Output
    115 lm
  • Complete Run Time
    6 hrs
  • Design Features
    Swivel Head
  • Features & Benefits
    • 115 lumens, 167 meter beam, 6 hour runtime • Small (3.25 inches) and lightweight • Clamps on either side of traditional or modern firefighter's helmet or hard hat • Rugged aluminum construction and IPX7 rated waterproof • Tighten clamp with your fingers, no tools necessary • Swivel clamp to optimize beam location • Impact resistant lens
  • Head Swivel Angle
    5 °
  • Headlamp Attachment Type
    Clamp-On
  • Includes
    (2) CR123A Batteries
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926691407
  • Maximum Beam Intensity
    7000 cd
  • Maximum Light Output
    115 lm
  • Maximum Run Time
    6 hrs
  • Model
    Helmet Light
  • Number Of Batteries
    2
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX7
  • Standards Met
    Meets requirements of NFPA 1971-8.6 (2013)
  • Type
    Helmet Mounted Flashlight
  • UPC_NO
    080926691407
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)