Motion
DCL510

DEWALT
DCL510

Handheld - LED Bulb, 130 lm Maximum Light Output, Black/Yellow Body Color
MI ITEM #04551907
MFR #DCL510
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCL510

Handheld - LED Bulb, 130 lm Maximum Light Output, Black/Yellow Body Color
MI ITEM #04551907
MFR #DCL510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DCL510 12V MAX LED WORKLIGHT
  • Bright LED output - 130 Lumens
  • Powerful magnet - hands-free use in multiple placements
  • Kick stand - hands-free use in multiple placements
  • Head rotates 360° and pivots

Specifications

  • Maximum Light Output
    130 lm
  • Maximum Run Time
    4 h
  • Resistance Features
    Impact Resistant
  • Length
    52 mm
  • Body Color
    Black/Yellow
  • Design Features
    Hands-Free Use, Swivel Head
  • Number Of Light Modes
    1
  • Number of LEDs
    1
  • Overall Height
    123 mm
  • Batteries Included
    Batteries Sold Separately
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    10.8 V
  • Head Swivel Angle
    360 °
  • Complete Light Output
    130 lm
  • Includes
    Magnetic Mount
  • UPC_NO
    885911204071
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Features & Benefits
    • Bright LED output - 130 Lumens• Powerful magnet - hands-free use in multiple placements• Kick stand - hands-free use in multiple placements• Head rotates 360° and pivots
  • Type
    Handheld Flashlight (General Purpose or Industrial)
  • Weight
    0.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought