Motion
W-820-NYB-1/2
Nylon Caster Wheel - 8 in Dia., 2 in Face, Precision Ball Bearing, 2500 lbs Capacity
Mi Item #04621093
MFR #W-820-NYB-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Caster Wheel - 8 in Dia., 2 in Face, Precision Ball Bearing, 2500 lbs Capacity
Mi Item #04621093
MFR #W-820-NYB-1/2

Mfr description
W-820-NYB-1/2 NYLAST WHEEL 8X2 1/2BB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Hub Length
    2-1/4 in
  • Wheel Diameter
    8 in

Details

  • Core Color
    Charcoal gray
  • Hardness
    85 Shore D
  • Load Capacity
    2500 lbs
  • Load Capacity Range
    2,000 to 3,999 lb
  • Operating Temperature Range
    -30 to 220 °F
  • Tread Color
    Charcoal gray
  • Type Of Bearing
    Precision Ball
  • Wheel Material Type
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)