Motion
W-412-UYZ-1/2
Solid Elastomer Caster Wheel - 4 in Dia., 1-1/4 in Face, Delrin® Bearing, 500 lbs Capacity
Mi Item #04635958
MFR #W-412-UYZ-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Elastomer Caster Wheel - 4 in Dia., 1-1/4 in Face, Delrin® Bearing, 500 lbs Capacity
Mi Item #04635958
MFR #W-412-UYZ-1/2

Mfr description
W-412-UYZ-1/2 UNILAST WHEEL 4X1-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-1/4 in
  • Hub Length
    1-3/8 in
  • Wheel Diameter
    4 in
  • Wheel Width
    1.5625 in

Details

  • Core Color
    Royal Blue
  • Country of Origin
    US
  • Load Capacity
    500 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -50 to 180 °F
  • Tread Color
    Royal Blue
  • Type Of Bearing
    Delrin®
  • Wheel Bearing Type
    Delrin
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Solid Elastomer
  • Wheel Type
    Unilast
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)