Motion
41087-1024
Compression Packing - Style: 98, 0.375 in Size, Carbon Fiber Material, Lattice Braid Construction
Mi Item #04715341
MFR #41087-1024
Price$613.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 98, 0.375 in Size, Carbon Fiber Material, Lattice Braid Construction
Mi Item #04715341
MFR #41087-1024

Mfr description
98 CARBON FIBER GRAPHITE DISPERSION
  • Premium carbon packing that is manufactured from high purity (carbon assay) premium carbon staple yarn
  • Individual yarns are single-end coated and single-end dried prior to braiding with high temperature, non-petroleum-based graphite lubricant dispersion
  • This ensures uniformity of coverage and lubrication
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.32/each

Specifications

Dimensions

  • Weight
    1 lb

Details

  • Construction
    Lattice Braid
  • Cross Section
    0.375 in
  • Lubrication Type
    Graphite Dispersion
  • Manufacturer Upc Number
    717744920913
  • Material
    Carbon Fiber
  • Max Shaft Surface Speed
    4000 fpm
  • Max Temperature Steam
    1200 °F
  • Maximum Pressure Rotary
    500 psi
  • Maximum Pressure Valve
    2500 psi
  • Maximum Temperature ATM
    850 °F
  • Package Type
    Spool
  • Ph Check Range
    0-14 pH (except strong oxidizers)
  • Product Type
    Packing
  • Style
    98
  • UPC_NO
    717744920913
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)