Motion
41150-3032
Style: 5904, FDA PTFE Fiber Material, Lattice Braid Construction
MI ITEM #04715362
MFR #41150-3032
Your Price$307.87/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: 5904, FDA PTFE Fiber Material, Lattice Braid Construction
MI ITEM #04715362
MFR #41150-3032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$307.87/lb(List $369.43)

Overview

Mfr description
5904 FDA PTFE FIBER MINERAL OIL 0.500 IN

Specifications

  • Style
    5904
  • Product Type
    Packing
  • Material
    FDA PTFE Fiber
  • Construction
    Lattice Braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text