Motion
40333-1024
Compression Packing - Style: 1333-G, 0.375 in Size, Flexible Graphite Material, Braid Construction
MI ITEM #04737237
MFR #40333-1024
Price$332.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 1333-G, 0.375 in Size, Flexible Graphite Material, Braid Construction
MI ITEM #04737237
MFR #40333-1024

Mfr description
1333-G FLEX GRAPHITE-GRAPHITE FIBER
  • Provides the lowest potential leak rate possible for a pump
  • Capable of handling high speed, high temperature applications where other solutions might wear out quickly or be subjected to upsets leading to catastrophic failures
  • -High purity materials
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.47/each

Specifications

Dimensions

  • Weight
    0.5 kg

Details

  • Construction
    Braid
  • Cross Section
    0.375 in
  • Lubrication Type
    Graphite Dispersion
  • Manufacturer Upc Number
    717744918149
  • Material
    Flexible Graphite
  • Max Shaft Surface Speed
    4800 fpm
  • Max Temperature Steam
    1200 °F
  • Maximum Pressure Rotary
    600 psi
  • Maximum Pressure Valve
    4000 psi
  • Maximum Temperature ATM
    850 °F
  • Package Type
    Spool
  • Ph Check Range
    0-14 pH (except strong oxidizers)
  • Product Type
    Packing
  • Style
    1333-G
  • UPC_NO
    717744918149

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)