Motion
41027-2016
Compression Packing - Style: 18, 0.250 in Size, Flax Roving Material, Braid Construction
Mi Item #04737239
MFR #41027-2016
Price$29.97/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 18, 0.250 in Size, Flax Roving Material, Braid Construction
Mi Item #04737239
MFR #41027-2016

Mfr description
18 FLAX ROVING PETROLATUM&PARAFFIN WAX
  • Made from carefully selected long-fiber flax
  • Yarns are plied, braided, and then thoroughly impregnated with formulated lubricating agents
  • It is a relatively dense square braid packing that is easy to install and adjust
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.97/lb

Specifications

Dimensions

  • Weight
    2 kg

Details

  • Construction
    Braid
  • Cross Section
    0.250 in
  • Lubrication Type
    Petrolatum and Paraffin Wax
  • Manufacturer Upc Number
    717744943509
  • Material
    Flax Roving
  • Max Shaft Surface Speed
    1200 fpm
  • Maximum Pressure Rotary
    150 psi
  • Maximum Pressure Valve
    500 psi
  • Maximum Temperature ATM
    220 °F
  • Package Type
    Spool
  • Ph Check Range
    5-9 pH
  • Product Type
    Packing
  • Style
    18
  • UPC_NO
    717744943509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)