Motion
41027-2032
Compression Packing - Style: 18, 0.500 in Size, Flax Roving Material, Braid Construction
MI ITEM #04737241
MFR #41027-2032
List Price$34.47/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 18, 0.500 in Size, Flax Roving Material, Braid Construction
MI ITEM #04737241
MFR #41027-2032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.47/lb for your price

Overview

Mfr description
18 FLAX ROVING PETROLATUM&PARAFFIN WAX
  • Made from carefully selected long-fiber flax
  • Yarns are plied, braided, and then thoroughly impregnated with formulated lubricating agents
  • It is a relatively dense square braid packing that is easy to install and adjust
  • Designed for optimum service in water and dilute aqueous solutions up to +250F at low to medium pressures

Specifications

  • Style
    18
  • Cross Section
    0.500 in
  • Product Type
    Packing
  • Material
    Flax Roving
  • Construction
    Braid
  • Max Shaft Surface Speed
    1200 fpm
  • Maximum Pressure Rotary
    150 psi
  • Maximum Pressure Valve
    500 psi
  • Maximum Temperature ATM
    220 °F
  • Ph Check Range
    5-9 pH
  • Package Type
    Spool
  • Lubrication Type
    Petrolatum and Paraffin Wax
  • Weight
    2 kg
  • Manufacturer Upc Number
    717744935603
  • UPC_NO
    717744935603

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text