Motion
41067-1032
Compression Packing - Style: G-200, 0.500 in Size, Graphite Fiber Material, Lattice Braid Construction
Mi Item #04737249
MFR #41067-1032
Price$793.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: G-200, 0.500 in Size, Graphite Fiber Material, Lattice Braid Construction
Mi Item #04737249
MFR #41067-1032

Mfr description
G-200 GRAPHITE FIBER GRAPHITE DISPERSION
  • Requires less run-in
  • Resists many strong chemicals
  • Low coefficient of friction reduces shaft wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$793.81/each

Specifications

Dimensions

  • Weight
    0.5 kg

Details

  • Construction
    Lattice Braid
  • Cross Section
    0.500 in
  • Lubrication Type
    Graphite Dispersion
  • Manufacturer Upc Number
    717744935825
  • Material
    Graphite Fiber
  • Max Shaft Surface Speed
    4000 fpm
  • Max Temperature Steam
    1200 °F
  • Maximum Pressure Rotary
    500 psi
  • Maximum Temperature ATM
    850 °F
  • Package Type
    Spool
  • Ph Check Range
    0-14 pH (except strong oxidizers)
  • Product Type
    Packing
  • Style
    G-200
  • UPC_NO
    717744935825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)