Motion
41965-1216
Compression Packing - Style: 1965, 0.250 in Size, Infused PTFE/Graphite & Synthetic Fiber Material, Lattice Braid Construction
MI ITEM #04737275
MFR #41965-1216
List Price$80.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 1965, 0.250 in Size, Infused PTFE/Graphite & Synthetic Fiber Material, Lattice Braid Construction
MI ITEM #04737275
MFR #41965-1216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.62/each for your price

Overview

Mfr description
1965 INFUSED PTFE/GRAPHITE & SYNTH PTFE
  • The fiber infused yarns provide exceptional abrasion resistance, yet are not abrasive to shafts
  • The product also resists extrusion

Specifications

  • Style
    1965
  • Cross Section
    0.250 in
  • Product Type
    Packing
  • Material
    Infused PTFE/Graphite & Synthetic Fiber
  • Construction
    Lattice Braid
  • Max Shaft Surface Speed
    2500 fpm
  • Maximum Pressure Rotary
    600 psi
  • Maximum Temperature ATM
    500 °F
  • Ph Check Range
    1-13 pH
  • Package Type
    Spool
  • Lubrication Type
    PTFE Graphite Dispersion and Petrolatum
  • Weight
    1 kg
  • Manufacturer Upc Number
    717744923013
  • UPC_NO
    717744923013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text