Motion
88031
ProTac 2L Compact Tactical Handheld Flashlight
Mi Item #04744997
MFR #88031
Price$94.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProTac 2L Compact Tactical Handheld Flashlight
Mi Item #04744997
MFR #88031

Mfr description
88031 PT2L LED FLASHLIGHT
  • 350 lumen on High
  • Conveniently fits in your pocket at under 5 inches
  • High/Low/Strobe modes
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$94.28/each

Specifications

Dimensions

  • Battery Size
    CR123A
  • Body Diameter/Width
    0.77 in
  • Head Diameter/Width
    0.9 in
  • Length
    4.77 in
  • Weight
    2.8 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Primary
  • Battery Voltage
    3 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    6300 cd
  • Complete Light Output
    350 lm (High), 30 lm
  • Complete Run Time
    3.25 Hrs (High), 35 hrs
  • Features & Benefits
    • 350 lumen on High • Conveniently fits in your pocket at under 5 inches • High/Low/Strobe modes • Choose Low mode for 35 hours runtime • Durable aluminum construction • TEN-TAP Programming to choose your preferred operating mode • IPX7 waterproof to 1 meter for 30 minutes
  • Includes
    (2) CR123A lithium batteries, Holster, Pocket Clip
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926880313
  • Maximum Beam Intensity
    4000 cd
  • Maximum Light Output
    350 lm
  • Maximum Run Time
    35 hrs
  • Model
    Tactical Flashlight
  • Number Of Batteries
    2
  • Number of LEDs
    1
  • Number Of Light Modes
    3
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX7
  • Standards Met
    CE
  • Type
    Handheld Flashlight (General Purpose or Industrial)
  • UPC_NO
    080926880313
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)