Motion
W-831-EHY-3/4
Polyurethane Caster Wheel - 8 in Dia., 3-1/4 in Face, Tapered Bearing, 3200 lbs Capacity
MI ITEM #04755632
MFR #W-831-EHY-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 8 in Dia., 3-1/4 in Face, Tapered Bearing, 3200 lbs Capacity
MI ITEM #04755632
MFR #W-831-EHY-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W831-EHY-3/4 POLYURETHANE WHEELS, 8

Specifications

  • Load Capacity Range
    2,000 to 3,999 lb
  • Wheel Diameter
    8 in
  • Face Width
    3-1/4 in
  • Type Of Bearing
    Tapered
  • Hub Length
    3-1/4 in
  • Wheel Material Type
    Polyurethane on Iron Core
  • Load Capacity
    3200 lbs
  • Hardness
    95 Shore A
  • Core Color
    Gray
  • Tread Color
    Thick Green Tread
  • Operating Temperature Range
    -50 to 200 °F
  • Description Keyword
    Iron Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text