Motion
88032
ProTac 1AA Handheld - LED Bulb, Non-Rechargeable, AA Battery Size, 50 lm Maximum Light Output, Black Body Color, Number of Batteries; 1
Mi Item #04762071
MFR #88032
Price$78.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProTac 1AA Handheld - LED Bulb, Non-Rechargeable, AA Battery Size, 50 lm Maximum Light Output, Black Body Color, Number of Batteries; 1
Mi Item #04762071
MFR #88032

Mfr description
88061 PROTAC 1L/1AA BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.60/each

Specifications

Dimensions

  • Battery Size
    AA
  • Body Diameter/Width
    0.65 in
  • Head Diameter/Width
    0.9 in
  • Length
    3.97 in

Details

  • Batteries Included
    Batteries Included
  • Battery Chemistry
    Alkaline
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Aluminum
  • Bulb Type
    LED
  • Complete Beam Intensity
    1450 (High) cd, 150 (Low) cd
  • Complete Light Output
    50 (High) lm, 6 (Low) lm
  • Complete Run Time
    1.75 (High) h, 22 (Low) h
  • Includes
    Removable Pocket Clip
  • LED Bulb Color
    White
  • Maximum Beam Intensity
    1450 cd
  • Maximum Light Output
    50 lm
  • Maximum Run Time
    22 h
  • Number Of Batteries
    1
  • Number of LEDs
    1
  • Number Of Light Modes
    3
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    Waterproof
  • Standards Met
    CE
  • Type
    Handheld Flashlight (General Purpose or Industrial)
  • UPC_NO
    080926880610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)