Motion
DCL040

DEWALT
DCL040

Handheld - LED Bulb, 110 lm Maximum Light Output, Black/Yellow Body Color
Mi Item #04815586
MFR #DCL040
Price$108.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCL040

Handheld - LED Bulb, 110 lm Maximum Light Output, Black/Yellow Body Color
Mi Item #04815586
MFR #DCL040

Mfr description
DCL040 20V MAX LED FLASHLIGHT
  • Bright LED output - 110 Lumens
  • Integral hook for hands-free use in multiple placements
  • Head rotates 120°
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.17/each

Specifications

Dimensions

  • Weight
    0.625 lbs

Details

  • Batteries Included
    Batteries Sold Separately
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    20 V
  • Body Color
    Black/Yellow
  • Body Material
    Plastic
  • Bulb Type
    LED
  • Complete Light Output
    110 lm
  • Design Features
    Hands-Free Use, Swivel Head
  • Features & Benefits
    • Bright LED output - 110 Lumens• Integral hook for hands-free use in multiple placements• Head rotates 120°• Low heat output compared to Xenon lights• Efficient LED bulb improves run-time• 11 - 25 hours of run-time depending on battery amp hour
  • Head Swivel Angle
    120 °
  • Includes
    Integral Hook
  • Maximum Light Output
    110 lm
  • Maximum Run Time
    11 h
  • Number of LEDs
    1
  • Number Of Light Modes
    1
  • Rechargeable Or Refillable
    Rechargeable
  • Type
    Handheld Flashlight (General Purpose or Industrial)
  • UPC_NO
    885911242028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)