Motion
75883
Stinger Handheld - LED Bulb, Rechargeable, Sub-C Battery Size, 160 lm Maximum Light Output, Black Body Color, Number of Batteries; 1 (3-Cell Battery Stick)
Mi Item #04898501
MFR #75883
Price$304.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stinger Handheld - LED Bulb, Rechargeable, Sub-C Battery Size, 160 lm Maximum Light Output, Black Body Color, Number of Batteries; 1 (3-Cell Battery Stick)
Mi Item #04898501
MFR #75883

Mfr description
75883 DS LED HP 120V AC PIGGYBACK STINGR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.82/each

Specifications

Dimensions

  • Battery Size
    Sub-C
  • Body Diameter/Width
    1.17 in
  • Length
    9.65 in

Details

  • Batteries Included
    Batteries Included
  • Battery Chemistry
    NiCad, NiMH
  • Battery Voltage
    3.6 V
  • Beam Features
    Strobe Light
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Aluminum
  • Bulb Type
    LED
  • Complete Beam Intensity
    14000 (Low) cd, 28000 (Medium) cd, 56000 (High) cd
  • Complete Light Output
    175 (Medium) lm, 350 (High) lm, 85 (Low) lm
  • Complete Run Time
    2 (High) h, 3.75 (Medium) h, 5.5 (Strobe) h, 7.25 (Low) h
  • Includes
    PiggyBack Holder
  • Maximum Beam Intensity
    18000 cd
  • Maximum Light Output
    160 lm
  • Maximum Run Time
    6.75 h
  • Number Of Batteries
    1 (3-Cell Battery Stick)
  • Number of LEDs
    1
  • Number Of Light Modes
    4
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    Impact Resistant, Water Resistant
  • Standards Met
    ANSI/NEMA FL-1, CE
  • Type
    Handheld Flashlight (General Purpose or Industrial)
  • UL Listing
    Class I, Class II, Division 2, Group A, Group B, Group C, Group D, Group F, Group G, T1, T3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)