Motion
75133
Open-Top Belt Holster - Black Color, Leather
Mi Item #05055923
MFR #75133
Price$77.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open-Top Belt Holster - Black Color, Leather
Mi Item #05055923
MFR #75133

Mfr description
75133 LEATHER HOLSTER PLAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.59/each

Specifications

Details

  • Color
    Black
  • Flashlight Part Number Comp
    75713, 75711, 75712, 75732, 75710, 75430, 75431, 75432, 75434, 75429, 75813, 75866, 75811, 75812, 75832, 75810, 75454, 75455, 75456, 75458, 75453, 76163, 76113, 76161, 76111, 76162, 76112, 76182, 76132, 76160, 76110, 76813, 76811, 76812, 76832, 76810, 68820, 68821, 68822
  • Flashlight Trade Name
    Stinger LED, Stinger DS, Stinger DS HL, Stinger HL, PolyStinger LED, PolyStinger DS LED, 4AA ProPolymax
  • Manufacturer Upc Number
    80926751330
  • Material
    Leather
  • Type
    Open-Top Belt Holster
  • UPC_NO
    080926751330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)