Motion
25301
SL Handheld Flashlight - LED Bulb, Rechargeable, 6V Battery Size, 450 lm Maximum Light Output, Black Body Color, Number of Batteries; 1, 450 lm Lumens
Mi Item #05066264
MFR #25301
Price$311.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SL Handheld Flashlight - LED Bulb, Rechargeable, 6V Battery Size, 450 lm Maximum Light Output, Black Body Color, Number of Batteries; 1, 450 lm Lumens
Mi Item #05066264
MFR #25301

Mfr description
25301 20LP NIMH 120V SMT BLK
  • 450 lumens
  • 529 meter beam distance
  • High/Medium/Low/Strobe modes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.76/each

Specifications

Dimensions

  • Battery Size
    6V
  • Beam Distance
    529
  • Body Diameter/Width
    1-1/2 in
  • Charging Time
    9 hr
  • Head Diameter/Width
    2.5 in
  • Length
    13.2 in
  • Lumens
    450 lm
  • Weight
    20.8 oz

Details

  • Additional Details
    Medium | Low | Strobe | IP Rating: IPX4 | Impact Resistance: 1 m | Lens: Polycarbonate
  • Application
    Duty Flashlight
  • Batteries Included
    Yes
  • Battery Charger Input Voltage
    12 V DC | 240 V AC | 100 V/120 V AC | 230 V AC
  • Battery Chemistry
    NiMH
  • Battery Life
    3.25 to 20 hr
  • Battery Type
    Nickel-Metal Hydride
  • Battery Voltage
    6 V
  • Beam Features
    Tight Beam
  • Belt Clip
    No
  • Body Color
    Black
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    Yes
  • Color
    Black
  • Complete Beam Intensity
    70000 cd
  • Complete Light Output
    450 lm (High), 225 lm (Med), 60 lm
  • Complete Run Time
    3.25 Hrs (High), 5 Hrs (Med), 20 hrs
  • Cord Type
    AC Cord, DC Cord
  • CSA Certified
    No
  • Design Features
    Impact Resistant, Rechargeable, Water Resistant
  • Drop Rating
    1 m
  • ETL Listed
    No
  • Features & Benefits
    • 450 lumens • 529 meter beam distance • High/Medium/Low/Strobe modes • Non-slip rubber comfort grip • Full size 13 inch length • IPX4 rated for water resistance • Fully recharges in 9 hours
  • Includes
    Rechargeable battery, 120V AC Smart Charger
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Lens Material
    Polycarbonate
  • Light Output
    450 lm
  • Lumen Output
    450 lm
  • Manufacturer Upc Number
    80926253018
  • Manufacturer User Manual
    Product Instructions
  • Material
    Anodized Machined Aluminum
  • Maximum Beam Intensity
    25000 cd
  • Maximum Light Output
    450 lm
  • Maximum Run Time
    20 hrs
  • Model
    Rechargeable Handheld Flashlight
  • Number Of Batteries
    1
  • Number Of Batteries Required
    1
  • Number of LEDs
    1
  • Number Of Light Modes
    1
  • Peak Beam Intensity
    70000 cd
  • Power Source
    NiMH Rechargeable
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • Run Time
    3.25 to 20 hr
  • Safety Rating
    Meets applicable United Kingdom and European Community Directives
  • Standards Met
    ANSI/NEMA FL1-2009
  • Type
    Handheld Flashlight (General Purpose or Industrial)
  • UL Listed
    No
  • UPC_NO
    080926253018
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPX4
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)