Motion
88850
PolyTac All Purpose Sure Grip Compact Flashlight
Mi Item #05066273
MFR #88850
Price$100.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyTac All Purpose Sure Grip Compact Flashlight
Mi Item #05066273
MFR #88850

Mfr description
88850 FLASHLIGHT POLYTAC LED BLK LITHUM
  • 600 lumens on High
  • Switch to Low mode for 65 hours runtime
  • 195 meter beam distance
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$100.62/each

Specifications

Dimensions

  • Battery Size
    CR123A
  • Body Diameter/Width
    1 in
  • Head Diameter/Width
    1-1/4 in
  • Length
    5.34 in
  • Weight
    4.2 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Primary
  • Battery Voltage
    3 V
  • Body Color
    Black
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    11500 cd
  • Complete Light Output
    600 lm (High), 260 lm (Med), 35 lm
  • Complete Run Time
    2.75 Hrs (High), 5.5 Hrs (Med), 34 hrs
  • Features & Benefits
    • 600 lumens on High • Switch to Low mode for 65 hours runtime • 195 meter beam distance • Compact size (under 5.5") and comfortable textured grip • Super tough nylon polymer construction • IPX7 rated waterproof to 1 meter for 30 minutes • High/Low/Strobe modes
  • Includes
    (2) CR123A lithium batteries
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926888500
  • Maximum Beam Intensity
    4800 cd
  • Maximum Light Output
    600 lm
  • Maximum Run Time
    34 hrs
  • Model
    Handheld Flashlight (General Purpose or Industrial)
  • Number Of Batteries
    2
  • Number of LEDs
    1
  • Number Of Light Modes
    1
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX7
  • Standards Met
    Meets requirements of NFPA 1971-8.6 (2013)
  • Type
    Handheld Flashlight (General Purpose or Industrial)
  • UPC_NO
    080926888500
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)