Overview
Mfr description
696758 SUPPORT SYSTEM SCSR MEDIUM
Specifications
- Flashlight Part Number Comp484820, 813230, 817170, 817172
- Flashlight Trade NameUltralight
- UPC_NO4032792247345
- MaterialNylon
- TypeMiner's Support System (34 to 44)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data