Specifications
Dimensions
- Battery SizeD
- Head Diameter/Width2.3 in
- Length8.1 in
Details
- Batteries IncludedBatteries Sold Separately
- Body ColorYellow
- Body MaterialPlastic
- Bulb TypePR-2
- Maximum Beam Intensity1407 cd
- Maximum Light Output60 lm
- Maximum Run Time15 hrs
- Number Of Batteries2
- Number of LEDs1
- Number Of Light Modes1
- Rechargeable Or RefillableRefillable
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)