Motion
SI 5075
SI 5075
Mi Item #05162004
MFR #SI 5075
Price$23.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SI 5075
Mi Item #05162004
MFR #SI 5075

Mfr description
1540599 1" X 10' INSOLATING SEALING WRAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.51/each

Specifications

Dimensions

  • Dimensions
    1" x 10 ft
  • Length
    10 ft
  • Thickness
    0.5 mm
  • Width
    1 in

Details

  • Color
    Black
  • Max Operating Temperature
    +500 °F
  • Min Operating Temperature
    -65 °F
  • UPC_NO
    079340001305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)