Motion
W-313-SB-1/2
Stainless Steel Caster Wheel - 3 in Dia., 1-3/8 in Face, Stainless Steel Ball Bearing, 450 lbs Capacity
MI ITEM #05234994
MFR #W-313-SB-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Caster Wheel - 3 in Dia., 1-3/8 in Face, Stainless Steel Ball Bearing, 450 lbs Capacity
MI ITEM #05234994
MFR #W-313-SB-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-313-SB-1/2 STAINLESS STEEL WHEEL

Specifications

  • Load Capacity Range
    0 to 599 lb
  • Country of Origin
    US
  • Wheel Diameter
    3 in
  • Face Width
    1-3/8 in
  • Type Of Bearing
    Stainless Steel Ball
  • Hub Length
    1-5/8 in
  • Wheel Material Type
    Stainless Steel
  • Load Capacity
    450 lbs
  • Core Color
    Stainless
  • Tread Color
    Stainless
  • Operating Temperature Range
    -80 to 250 °F
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Type
    Stainless Steel
  • Wheel Width
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought