Motion
88851
PolyTac Handheld Flashlight - LED Bulb, Non-Rechargeable, CR123A Battery Size, 600 lm Maximum Light Output, Coyote Body Color, Number of Batteries; 2, 600 lm Lumens
Mi Item #05257682
MFR #88851
Price$128.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyTac Handheld Flashlight - LED Bulb, Non-Rechargeable, CR123A Battery Size, 600 lm Maximum Light Output, Coyote Body Color, Number of Batteries; 2, 600 lm Lumens
Mi Item #05257682
MFR #88851

Mfr description
88851 POLYTAC LED FLASHLIGHT-COYOTE
  • 600 lumens on High
  • Switch to Low mode for 65 hours runtime
  • 195 meter beam distance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$128.38/each

Specifications

Dimensions

  • Battery Size
    CR123A
  • Beam Distance
    214
  • Length
    5.34 in
  • Lumens
    600 lm
  • Weight
    4.2 oz

Details

  • Additional Details
    Medium | Low | Strobe | IP Rating: IPX7 | Impact Resistance: 3 m | Switch Type: Tail Cap
  • Application
    General Contracting Work, Industrial Use, Law Enforcement, Maintaining Vehicles
  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Primary
  • Battery Life
    2.75 to 34 hr
  • Battery Type
    CR123A Lithium
  • Battery Voltage
    3 V
  • Beam Features
    Multiple Beam Modes
  • Beam Type
    Focused Beam
  • Body Color
    Coyote
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    No
  • Color
    Black, Tan, Yellow
  • Complete Beam Intensity
    11500 cd
  • Complete Light Output
    600 lm (High), 260 lm (Med), 35 lm
  • Complete Run Time
    2.75 Hrs (High), 5.5 Hrs (Med), 34 hrs
  • Cord Type
    No Cord
  • CSA Certified
    No
  • Design Features
    Impact Resistant, Tail Cap Switch, Waterproof
  • Drop Rating
    3 m
  • ETL Listed
    No
  • Features & Benefits
    • 600 lumens on High • Switch to Low mode for 65 hours runtime • 195 meter beam distance • Compact size (under 5.5") and comfortable textured grip • Super tough nylon polymer construction • IPX7 rated waterproof to 1 meter for 30 minutes • High/Low/Strobe modes
  • Includes
    (2) CR123A lithium batteries
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Light Output
    600 lm
  • Lumen Output
    600 lm
  • Manufacturer Upc Number
    80926888517
  • Manufacturer User Manual
    Product Instructions
  • Material
    Nylon
  • Maximum Beam Intensity
    11500 cd
  • Maximum Light Output
    600 lm
  • Maximum Run Time
    34 hrs
  • Model
    Handheld Flashlight (General Purpose or Industrial)
  • Number Of Batteries
    2
  • Number Of Batteries Required
    2
  • Number of LEDs
    1
  • Number Of Light Modes
    4
  • Peak Beam Intensity
    11500 cd
  • Power Source
    CR123A Battery
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX7
  • Run Time
    2.75 to 34 hr
  • Safety Rating
    Flashlight meets 500°F requirements of NFPA 1971-8.6 (2018)
  • Standards Met
    Meets requirements of NFPA 1971-8.6 (2013)
  • Type
    Handheld Flashlight
  • UL Listed
    No
  • UPC_NO
    080926888517
  • Voltage
    6 V
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPX7
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)