Motion
PLED23AEH

ENERGIZER
PLED23AEH

Energizer Flashlight - 35 lm Maximum Light Output
Mi Item #05264717
MFR #PLED23AEH
Price$10.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
PLED23AEH

Energizer Flashlight - 35 lm Maximum Light Output
Mi Item #05264717
MFR #PLED23AEH

Mfr description
PLED23AEH METAL LED PEN LIGHT
  • Lightweight mini-LED pen torch operates on 2 Energizer MAX AAA Batteries (included)
  • Compact torch delivers up to 20 hours of runtime and up to 35 lumens, 4X brighter light versus standard LED technology
  • Shines bright light up to 9 meters, making it the ideal personal torch for everything from DIY projects to emergency situations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.42/each

Specifications

Dimensions

  • Height
    4.25 in
  • Length
    7.48 in
  • Weight
    0.108 lbs
  • Width
    0.67 in

Details

  • Body Material
    Metal
  • Bulb Type
    LED
  • Features & Benefits
    • Lightweight mini-LED pen torch operates on 2 Energizer MAX AAA Batteries (included) • Compact torch delivers up to 20 hours of runtime and up to 35 lumens, 4X brighter light versus standard LED technology • Shines bright light up to 9 meters, making it the ideal personal torch for everything from DIY projects to emergency situations • Impact-resistant against drops up to 1 meter, this small torch is perfect for pockets, handbags, and rucksacks • Pen light features a sturdy metal clip and an easy-to-operate tail switch
  • Manufacturer Upc Number
    039800017260
  • Maximum Light Output
    35 lm
  • Rechargeable Or Refillable
    Refillable
  • UPC_NO
    039800017260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)