Motion
37128-0190
HOCHDRUCK® Ring Gasket - 3128 Style, Black, Graphite, Branded, 0.063 in Thick, For 1/2 in, ASME B16.5 Class 150 Pipe Flanges
Mi Item #05336934
MFR #37128-0190
Price$4.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOCHDRUCK® Ring Gasket - 3128 Style, Black, Graphite, Branded, 0.063 in Thick, For 1/2 in, ASME B16.5 Class 150 Pipe Flanges
Mi Item #05336934
MFR #37128-0190

Mfr description
3128 RING GASKET .844"ID 1.875"OD
  • Excellent resistance
  • Pure exfoliated graphite flake material excels in extreme conditions, withstanding heat, pressure and aggressive chemicals
  • Proven fire-safe Reliable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.32/each

Specifications

Dimensions

  • Nominal Pipe Size
    1/2 in
  • Outside Diameter
    1.875 in
  • Overall Thickness
    0.063 in
  • Thickness
    0.063 in

Details

  • Branding
    Branded
  • Color
    Black
  • Composition
    Graphite
  • Flange Standards Pressure Class
    ASME B16.5 Class 150
  • Gasket Type
    Ring
  • Harmonization Code
    6815100000
  • Manufacturer Upc Number
    191074225267
  • Material
    Graphite
  • Maximum Temperature
    850 °F
  • Minimum Temperature
    -400 °F
  • Pressure Class
    150 psi
  • Pressure Max (Bar)
    138 bar
  • Pressure Max (PSI)
    2000 psi
  • Rubber Material Type
    Compressed Fiber
  • Style
    3128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)